HARRIS INDUSTRIES ZRF1X50'OR Reflective Marking Tape, Solid, Continuous Roll, 1 Inch W
Model: ZRF1X50'OR
Item: CD2NPP
Cross Ref: 452C51
Payment Options
- NET30 terms for business, Apply Now
- Buy with a Purchase Order, Send Now
- Make Payment via Proforma Invoice
£50.49
/unit
Qty:
Product Specifications:
Item | Reflective Marking Tape |
Adhesion Strength | 65 oz./in. |
Diameter | 6" |
Grade | Engineer |
Material | Vinyl |
Pattern | Solid |
Performance Temp. | 65 Degrees F |
Roll Length | 50' |
Tape Color | Orange |
Thickness | 5.5 mil |
Type | Continuous Roll |
Width | 1" |
Glow-in-the-Dark | No |