Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Coupling |
|---|---|
| Bearing Material | Stainless Steel |
| Body Material | Brass |
| Connection Type | Hose Barb |
| Coupling Component | Socket |
| Coupling Locking Type | Push-To-Connect |
| Coupling Size | 1/4" |
| Finish/coating | Plain |
| Fitting Type | Male Hose Barb |
| For Use With | Flo Temp Series Plugs |
| Hose Fitting Gender | Male |
| Includes Bearing | Yes |
| Includes Shut Off | No |
|---|---|
| Includes Valve | No |
| Max. Flow Rate | 7.57 LPM |
| Max. Working Pressure @ 70 F | 200 psi |
| Maximum Vacuum | 28 in. hg |
| Overall Length | 2 1/4" |
| Parker Interchange | PC204 |
| Pull Ring Material | PTFE |
| Seal Material | Silicone |
| Series | FLO-TEMP Series |
| Sleeve Material | Brass |
| Thread Size | 1/4"-18 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)