-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plate Caster |
---|---|
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Product Group | Kingpinless Caster |
Caster Temp. Range Available | Yes |
Caster Type | Kingpinless Swivel |
Caster Wheel Material | Polyurethane |
Caster Wheel Shape | Standard |
Core Color | Gray |
Core Material | Polyurethane |
Durometer | 90 Shore A |
Extended Lead | No |
Frame Finish | Enamel |
Frame Material | Steel |
Hole Pattern | A |
Inside Bolt Hole Spacing | 2-7/16" x 4-15/16" |
Load Rating | 2500 lb. |
---|---|
Lock Type | No Lock Included |
Max. Temp. | 200 Degrees F |
Min. Temp. Rating | -40 Degrees F |
Mounting Bolt Dia. | 1/2" |
Non-Marking | Yes |
Number of Wheels | 1 |
Outside Bolt Hole Spacing | 3-3/8" x 5-1/4" |
Overall Height | 10.25" |
Plate Size | 4-1/2" x 6-1/2" |
Raceway | Single Ball |
Replacement Wheel | 4DU71 |
Wheel Bearings | Ball |
Wheel Color | Green |
Wheel Diameter | 8" |
Wheel Width | 3" |
Weight (kg) | 13.95 |
---|
Please note that the item you have bought is a 115V.