Flat Shipping at $44.99

HALLOWELL U1256-2PT Wardrobe Locker (1) Wide (2) Openings

Item: AA8UJF
Model: U1256-2PT
Cross Ref: 1ABZ7
Check Availability
In Stock

Get it by Tuesday, Aug 25

$44.99 Flat Shipping $44.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Unassembled
$229.20
13% off
$199.40/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Wardrobe Locker
Assembled/unassembled Unassembled
Color Parchment
Door Type Louvered
Finish Powder Coating
Frame Assembled Unassembled
Green Certification Or Other Recognition Greenguard Certified
Handle Type Recessed Lift
Hooks Per Opening 3
Included Number Plate
Included Number Plates Yes
Legs Included
Lock Type Padlock Hasp
Locker Door Type Louvered
Locker Finish Powder Coating
Locker Handle Type Recessed Lift
Locker Material Steel
Material Cold Rolled Steel
No. Of Lockers 2
No. Of Openings 2
No. Of Tiers 2
No. Of Units Wide 1
Opening Depth 14"
Opening Height 28"
Opening Width 9 1/4"
Overall Depth 15"
Overall Height 66"
Overall Width 12"
Overall Wxdxh 12" x 15" x 66"
Tier Two

Shipping Information

Height (cm) 15.24
Length (cm) 40.64
Width (cm) 170.18
HS Code 9403200078
Country Of Origin US
Weight (kg) 23.4000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies