-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Storage Cabinet |
---|---|
Assembled/Unassembled | Unassembled |
Assembly | Unassembled |
Cabinet Color | Black |
Door Type | Clearview |
Finish | Powder Coated |
Gauge | 20 |
Green Certification or Other Recognition | GREENGUARD Certified |
Handle | Single |
Locking System | 3-Point |
Material | Cold Rolled Sheet Steel |
---|---|
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Overall Depth | 24" |
Overall Height | 78" |
Overall Width | 36" |
Shelf Capacity | 250 lb. |
Strength Rating | Industrial |
Total Number of Drawers | 0 |
Height (cm) | 20.32 |
---|---|
Length (cm) | 200.66 |
Width (cm) | 93.98 |
HS Code | 9403200030 |
---|---|
Country Of Origin | US |
Weight (kg) | 70.31 |
Please note that the item you have bought is a 115V.