-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flexible Extension |
---|---|
Height | 0.8" |
Length | 72.5" |
---|---|
Width | 0.8" |
Country Of Origin | US |
---|
Please note that the item you have bought is a 115V.