-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Gun |
---|---|
Height | 1" |
Length | 39.4" |
---|---|
Width | 6.5" |
Country Of Origin | US |
---|
UPC | 690773004000 |
---|
Please note that the item you have bought is a 115V.