GROVE GEAR GRG8263043.00 GRG-WBMQ826-30-L-140 Right Angle Gear Reducer, 30 to 1 Reduction Ratio, 58 RPM Output, 1883 lb-in Torque, Epoxy Washdown

Item: AY8AYD
Model: GRG8263043.00
Cross Ref: GRG-WBMQ826-30-L-140
Check Availability
In Stock

Get it by Friday, Sep 25

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,112.23/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Reducer
Application Epoxy Washdown
Assembly WBMQ-L
Center Distance 2.63"
Frame 140TC
Gear Drive Reductions Single
Gear Type Worm
Gearbox Type Worm
Gross Weight 0 lbs.
Housing Material Cast Iron
Input Bore (c Face) 7/8"
Input Bore Size 7/8"
Input Dia. 7/8"
Input Keyway Size (c Face) 3/16" x 3/32"
Input Speed 1750 RPM
Input Style C Face Quill
Input Type C-Face Quilled
Material Cast Iron
Max. Input Hp 2 29/200 hp
Mounting Type Base
No. Of Gear Reductions 1
Output Left
Output Dia. 1 1/4"
Output Hp 1.743 hp
Output Key Size 1/4" x 1 3/4"
Output Shaft Shaft
Output Shaft Assembly Code L
Output Shaft Dia. 1 1/4"
Output Shaft Direction Left
Output Shaft Orientation L
Output Shaft Type Left Handed Shaft
Output Speed 58 RPM
Output Style L
Output Torque 1883 lbs.-in.
Output Type Shaft
Overhung Load 1625 lbs.
Paint/coating White Epoxy
Product Line GR Series - Ironman Worm Gear Reducers
Reducer Worm - Right Angle
Reducer Style Worm - Right Angle
Reducer Type Single
Reduction Single
Reduction Type Single
Series GR Series
Series Style GRG-WBMQ-L
Service Factor 1
Shaft Seal Material Viton
Speed 58 RPM
Torque (lb-in)@1750rpm 1883

Shipping Information

Height (cm) 29.84
Length (cm) 40.64
Width (cm) 31.12
Weight (kg) 26.5500

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies