GROVE GEAR GR8600259.00 GR-BMQ860-30-L-210 Right Angle Gear Reducer, 30 to 1 Reduction Ratio, 58 RPM Output, 10249 lb-in Torque, H1 Left Output

Item: AY6HDB
Model: GR8600259.00
Cross Ref: GR-BMQ860-30-L-210
Check Availability
In Stock

Get it by Tuesday, Aug 25

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9,983.86/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Reducer
A 8.13
Aj 7.25
Ak 8.5
Application General Purpose
Assembly BMQ-L
B 14.25
Be1 1/2"
Bf 0.53
C 16 1/2"
Center Distance 6"
F 6.38
Fa 11.13"
Family Name Cast Iron Housing Material Worm Gear Reducers
Frame 210TC
Fz 0.33"
G 3.19
Gear Drive Reductions Single
Gear Type Worm
Gearbox Type Worm
Gross Weight 0 lbs.
Housing Material Cast Iron
Input Bore (c Face) 1 3/8"
Input Bore Size 1 3/8"
Input Dia. 1 3/8"
Input Hp 11.177 hp
Input Hp @ 1750 Rpm 11.177 hp
Input Keyway Size (c Face) 5/16" x 5/32"
Input Speed 1750 RPM
Input Style C Face Quill
Input Type C-Face Quilled
J 12 3/4"
K 6.38"
Lq1 9.33"
Material Cast Iron
Max. Input Hp 11 177/1000 hp , 11.177 hp
Max. Ohl (output Shaft) 3723
Max. Thrust Load (output Shaft) 3990
Mounting Type Base
No. Of Gear Reductions 1
O 4.65"
Output Left
Output Dia. 2 1/2"
Output Hp 9.486 hp
Output Key Size 5/8" x 4"
Output Shaft Solid Shaft
Output Shaft Assembly Code L
Output Shaft Dia. 2 1/2"
Output Shaft Direction Left
Output Shaft Orientation L
Output Shaft Thrust Rating 3990
Output Shaft Type Left Handed Shaft
Output Speed 58 RPM
Output Style L
Output Torque 10249 lbs.-in.
Output Type Solid Shaft
Overhung Load 3723 lbs.
Overhung Load Rating 3723 lbs.
Paint/coating Blue
Product Line GR Series - Ironman Worm Gear Reducers
Reducer Worm - Right Angle
Reducer Style Worm - Right Angle
Reducer Type Single
Reduction Single
Reduction Type Single
Rq 8.69"
Series GR Series
Series Style GR-BMQ-L
Service Factor 1
Shaft Seal Material Viton
Speed 58 RPM
Tap Depth 1"
Tap Size 5/8"-11
Thread Type Coarse
Torque (lb-in)@1750rpm 10249

Shipping Information

Height (cm) 57.15
Length (cm) 101.6
Width (cm) 93.98
Weight (kg) 148.9500

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies