GROVE GEAR EL8300532.31 EL-HM830-40-H1-140-31 Right Angle Gear Reducer, 40 to 1 Reduction Ratio, 43 RPM Output, 2477 lb-in Torque, Aluminum

Item: AY2GKE
Model: EL8300532.31
Cross Ref: EL-HM830-40-H1-140-31
Check Availability
In Stock

Get it by Tuesday, Nov 17

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,298.06/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Reducer
Application General Purpose
Assembly HM-H1
Bore Code 31
Center Distance 3"
Frame 140TC
Gear Drive Reductions Single
Gear Type Worm
Gearbox Type Worm
Gross Weight 0 lbs.
Housing Aluminum
Housing Material Aluminum
Input Bore (c Face) 7/8"
Input Bore Size 7/8"
Input Dia. 7/8"
Input Hp 2.251 hp
Input Keyway Size (c Face) 3/16" x 3/32"
Input Speed 1750 RPM
Input Style C Face Coupled
Input Type C-Face Coupled
Material Aluminum
Max. Input Hp 2.251 hp
Mounting Type Shaft Mount
No. Of Gear Reductions 1
Output Hollow
Output Dia. 1.938"
Output Hollow Shaft Dia. 1.938"
Output Hp 1 18/25 hp
Output Key Size 1/2" x 3.38"
Output Shaft Hollow Bore
Output Shaft Assembly Code H1
Output Shaft Orientation H1
Output Shaft Type Hollow Shaft
Output Speed 43 RPM
Output Style H1
Output Torque 2477 lbs.-in.
Output Type Hollow Bore
Paint/coating Aluminum
Product Line EL Series - Aluminum Worm Gear Reducers
Reducer Worm - Right Angle
Reducer Style Worm - Right Angle
Reducer Type Single
Reduction Single
Reduction Type Single
Series EL Series
Series Style EL-HM-H1
Service Factor 1
Shaft Seal Material Viton
Speed 43 RPM
Torque (lb-in)@1750rpm 2477

Shipping Information

Height (cm) 38.1
Length (cm) 49.23
Width (cm) 38.43
Weight (kg) 20.7000

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies