GROVE GEAR EL8300154.00 EL-BM830-60-L-210 Worm Reducer, 60:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Aluminum

Item: AX9YWG
Model: EL8300154.00
Cross Ref: EL-BM830-60-L-210
Check Availability
In Stock

Get it by Tuesday, Nov 17

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,852.16/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Reducer
A 5.25
Aj 7.25
Ak 8.5
Assembly BM-L
B 8.11
Be1 1/2"
Bf 0.53
C 8.94"
Center Distance 3"
F 4.13
Frame 210TC
G 2.06
Gear Drive Reductions Single
Gear Type Worm
Gearbox Type Worm
Gross Weight 0 lbs.
Housing Material Aluminum
I 4.81"
Input Bore (c Face) 1 3/8"
Input Bore Size 1 3/8"
Input Dia. 7/8"
Input Hp 1.637 hp
Input Hp @ 1750 Rpm 1.637 hp
Input Keyway Size 3/16" x 1/2"
Input Keyway Size (c Face) 5/16" x 5/32"
Input Speed 1750 RPM
Input Style Flexible Coupling Input
Input Type C-Face Coupled
J 5 3/4"
K 2 22/25"
L1 5.38"
Lm1 8.31
Material Aluminum
Max. Input Hp 1.637 hp
Max. Ohl (output Shaft) 2170
Max. Thrust Load (output Shaft) 2574
Mounting Type Base
N 6.62
No. Of Gear Reductions 1
O 3 3/5"
Output Left
Output Dia. 1 1/2"
Output Hp 1.117 hp
Output Key Size 3/8" x 2 1/4"
Output Shaft Solid Shaft
Output Shaft Assembly Code L
Output Shaft Dia. 1 1/2"
Output Shaft Direction Left
Output Shaft Orientation L
Output Shaft Thrust Rating 2574
Output Shaft Type Left Handed Shaft
Output Speed 29 RPM
Output Style L
Output Torque 2413 lbs.-in.
Output Type Solid Shaft
Overhung Load 2170 lbs.
Overhung Load Rating 2170 lbs.
Paint/coating Aluminum
Product Line EL Series - Aluminum Worm Gear Reducers
Reducer Worm - Right Angle
Reducer Style Worm - Right Angle
Reducer Type Single
Reduction Single
Reduction Type Single
Series EL Series
Series Style EL-BM-L
Service Factor 1
Shaft Seal Material Viton
Speed 29 RPM
T 1.5
Tap Depth 1"
Tap Size 1/2"-13
U 7/8"

Shipping Information

Height (cm) 38.1
Length (cm) 49.23
Width (cm) 38.43
Weight (kg) 20.7000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies