-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plate Caster |
---|---|
Brake Type | Side Thumbscrew |
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Product Group | Swivel Caster |
Caster Temp. Range Available | Yes |
Caster Type | Swivel |
Caster Wheel Material | Polyurethane |
Caster Wheel Shape | Standard |
Core Color | Silver |
Core Material | Aluminum |
Durometer | 92 Shore A |
Extended Lead | No |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Hole Pattern | B |
Inside Bolt Hole Spacing | 2-5/8" x 3-5/8" |
Load Rating | 1760 lb. |
---|---|
Lock Type | No Lock Included |
Max. Temp. | 180 Degrees F |
Min. Temp. Rating | -40 Degrees F |
Mounting Bolt Dia. | 3/8" |
Non-Marking | Yes |
Number of Wheels | 1 |
Outside Bolt Hole Spacing | 3" x 3" |
Overall Height | 9.5" |
Plate Size | 4" x 4-1/2" |
Raceway | Single Ball |
Swivel Radius | 5.75" |
Wheel Bearings | Ball |
Wheel Color | Yellow |
Wheel Diameter | 8" |
Wheel Width | 2" |
Weight (kg) | 3.51 |
---|
Please note that the item you have bought is a 115V.