-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tarp |
|---|---|
| Color | Blue |
| Cut Size | 20 ft. x 30 ft. |
| Duty | Standard Duty |
| Fabric Material | Polyethylene |
| Finished Size | 20 ft. x 30 ft. |
| Product Type | Tarp |
|---|---|
| Tarp Finished Length | 20 ft. |
| Tarp Finished Width | 20 ft. |
| Tarp Material | Polyethylene |
| Thickness | 10 mil. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 4.41 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)