Flat Shipping at $44.99

GRAINGER BULK-RS-N80-98 Neoprene Roll, 36 Inch X 20 Ft, 0.03125 Inch Thickness, 80A

Item: CR3DPY
Model: BULK-RS-N80-98
Cross Ref: 60DE04
Check Availability
In Stock

Get it by Thursday, Aug 20

$44.99 Flat Shipping $44.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,158.15
5% off
$1,100.24/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Roll
Abrasion Resistant Good
Adhesive Type Acrylic
Backing Type Adhesive
Chemical Resistance Fair
Color Black
Compression Set 30%
Density 1.36 g/cc
Durometer 80A
Elongation 100%
Grade High Strength
Length 20 ft.
Material Neoprene
Max. Adhesive Temp. 230°F
Max. Temp. 250°F
Min. Adhesive Temp. -30°F
Min. Temp. -30°F
Oil Resistance Good
Overall Length 20 ft.
Overall Width 36"
Shape Roll
Tear Strength 25 N/mm
Tensile Strength 1500 psi
Texture Smooth
Thickness 0.031"
Thickness Tolerance 0" to +0.016"
Water Resistance Good
Weather Resistance Excellent
Width 36"

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 5.9715

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies