GRAINGER BULK-PS-PTFE-99 Rectangle Stock, 0.5 Inch Plastic Thick, 2 Inch Width X 24 Inch Length, White, Opaque

Item: CQ3XFY
Model: BULK-PS-PTFE-99
Cross Ref: 497P17
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$212.73
5% off
$202.09/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Rectangle Stock
Color White
Corrosion And Chemical Resistance Excellent
Friction Coefficient 0.07
Friction Rating Very Slippery
Grade Standard
Impact Strength 3.5 lbs.-ft./in.
Impact Strength Rating Good
Length Tolerance -1" to +1"
Machinability Excellent
Material PTFE
Material Properties Standard
Max. Temp. 500°F
Min. Temp. -290°F
Nominal Length 24"
Nominal Size (merch) 2" x 24"
Nominal Width 2"
Plastic Clarity Opaque
Plastic Density 0.078 lbs.-cu. in.
Plastic Hardness 55D
Plastic Hardness Rating Medium Soft
Plastic Length 24"
Plastic Length Tolerance -1" to +1"
Plastic Thickness 1/2"
Plastic Thickness Tolerance -0.013" to +0.033"
Plastic Width 2"
Plastic Width Tolerance -0.25" to +0.25"
Shape Bar
Tensile Strength 3000 psi
Tensile Strength Rating Poor
Uv Resistant Yes
Water Absorption 0.01%
Water Absorption Rating Excellent
Wear Factor Excellent

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.8550
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies