Get it by Tuesday, May 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Carrier |
|---|---|
| Casters | 1 |
| Diameter | 19" |
| Drum Capacity | 55 gal. |
| Drum Orientation | Horizontal |
| Drum Rotation | 360° |
| Drum Securing Mechanism | Strap |
| For Drum Material | Fiber, Plastic |
| Housing Material | Steel |
| Load Capacity | 800 lbs. |
| Number Of Casters | 1 |
|---|---|
| Number Of Drums | 1 |
| Overall Height | 66" |
| Overall Length | 44" |
| Overall Width | 45" |
| Portability | Built-In Wheels |
| Rotation Angle | 360° |
| Type | Mobile |
| Weight Capacity | 800 lbs. |
| Country Of Origin | US |
|---|
| Weight (kg) | 54.45 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)