GRAINGER 274-121443D Corner Radius End Mill, Zrn Finish, 2 Flutes, 1 Inch Milling Dia., Straight

Item: CQ2DLT
Model: 274-121443D
Cross Ref: 52ZM97
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$718.43/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Corner Radius End Mill
Corner Radius 0.09"
Cutting Direction Right Hand
Cutting Length 1 1/4"
Cutting Type Center Cutting
Drilling Tool Configuration Individual
End Mill Application Finishing, Roughing
End Mill Cutting Type Center Cutting
End Mill Style Corner Radius
End Type Single End
Finish ZrN
Finish-machining ZRN
Grade High Performance
Helix Angle 42°
List Number LRNF
Material Carbide
Material Grade-machining HIGH PERFORMANCE
Material-machining Carbide
Measurement System Fractional Inch
Milling Dia. 1"
Neck Dia. 1"
Neck Length 4 1/4"
No. Of Flutes 2
Overall Length 8"
Primary Material Application Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application Iso Code N
Shank Dia. 1"
Shank Type Straight
Shank Type-machining Straight
Single End/double End Single End
System Of Measurement Imperial

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 1.5318
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies