Get it by Tuesday, May 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fitting |
|---|---|
| Basic Fitting Shape | Elbow |
| Bend Nominal Dimensions | 10 1/2" x 10 1/2" |
| Class | 0 psi |
| Color | Black |
| Fitting Material | Cast Iron |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 8" |
| Fitting Side A Outside Diameter | 8 7/16" |
| Fitting Side A Type | Socket |
| Fitting Side B Gender | Female |
| Fitting Side B Outside Diameter | 8 7/16" |
| Fitting Side B Type | Socket |
|---|---|
| Fitting Side C Outside Diameter | 8 7/16" |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Material | Cast Iron |
| Max. Steam Pressure | 0 |
| Maximum Operating Pressure | 0 psi |
| Overall Length | 14 1/2" |
| Pipe Fitting Material | Cast Iron |
| Specific Fitting Shape | 90° Short Sweep Bend Elbow |
| Standards | Astm A888 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 13.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)