GRAINGER 20YC85 Welding Wire Aba2 1/8 Inch Diameter Box

Item: AF7FQG
Model: 20YC85
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$431.14
5% off
$409.58/unit (ex. VAT)
This product can only be shipped in multiples of 3
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Welding Wire
Aws Classification ERCuAl-A2
Brinell Hardness 130-150 BHN
Compatible Shielding Gas 100% Argon, Argon With Up To 50% Helium
Container Size 10 lbs.
Container Type Box
Elongation (as Welded) 23%
For Material Type Aluminum Bronze To Aluminum Bronze, Aluminum Bronze To Cast Iron, Aluminum Bronze To Copper, Aluminum Bronze To Steel, Cast Iron To Carbon Steel, Cast Iron To Copper, Copper To Steel
For Welding Position Flat, Horizontal, Overhead, Vertical Down, Vertical Up
Min. Elongation 23%
Process TIG Welding (GTAW)
Rod Length 36"
Series ERCuAl-A2
Tensile Strength (as Welded) 60 ksi
Tensile Strength (min. Required) 60 ksi
Welding Amps Designation Ac, Dcen
Yield Strength 43 ksi
Yield Strength (as Welded) 43 ksi

Shipping Information

Height (cm) 7.62
Length (cm) 96.52
Width (cm) 12.7
HS Code 7408290000
Weight (kg) 4.5000

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies