GRAINGER 209-062187B Chamfer Mill, Altin Finish, 2 Flutes, 3/16 Inch Milling Dia, 60 Degree Included Angle

Item: CP8VMD
Model: 209-062187B
Cross Ref: 45XM51
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$46.44
5% off
$44.12/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Chamfer Mill
Cutting Length 0.156"
Cutting Type Center Cutting
Drilling Tool Configuration Individual
End Mill Application Finishing
End Mill Cutting Type Center Cutting
End Mill Style Chamfer Mill
End Type Single End
Finish Aluminum Titanium Nitride
Finish-machining AlTiN
Grade General Purpose
Included Angle 60°
Length Of Cut 5/32"
List Number 209
Material Carbide
Material Application Cast Iron, Non Ferrous Material, Stainless Steel, Steel, Super Alloy
Material Applications Cast Iron, Non-Ferrous Material, Stainless Steel, Steel, Super Alloy
Material Grade-machining General Purpose
Material-machining Carbide
Measurement System Fractional Inch
Milling Dia. 3/16"
No. Of Flutes 2
Overall Length 2"
Primary Material Application All Materials
Primary Material Application Iso Code K, M, N, P, S
Shank Dia. 3/16"
Shank Type Straight
Shank Type-machining Straight
Single End/double End Single End
System Of Measurement Imperial

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.0158
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies