-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Centrifugal Pump |
---|---|
Amps | 46.0 |
Best Efficiency GPM @ Head | 210 @ 110 Ft. |
Best Efficiency Range GPM @ Head | 230-280 GPM 95-105Ft. |
Drain Plug | All Position |
Duty | Continuous |
Frame | 215JM |
GPM of Water @ 100 Ft. of Head | 265 |
GPM of Water @ 80 Ft. of Head | 290 |
GPM of Water @ 90 Ft. of Head | 280 |
Height | 11.25" |
Housing Material | Cast iron |
HP | 10 |
Hz | 60 |
Impeller Dia. | 5-11/16 In. |
Impeller Material | Bronze |
Impeller Type | Closed |
Inlet | 3" |
Inlet Pressure | 100 PSI |
Length | 21.75" |
Max. Case Pressure | 175 PSI |
Max. Dia. Solids | 7/16" |
Max. Fluid Viscosity | 40 SSU |
Max. GPM @ Head | 270 @ 95 Ft. |
Max. Head | 130 Ft. |
---|---|
Max. Liquid Temp. | 212 F |
Max. Pressure | 58 psi |
Max. Specific Gravity | 1 |
Min. GPM @ Head | 50 @ 125 Ft. |
Motor Enclosure | ODP |
Motor RPM | 3500 |
Motor Type | Capacitor Start |
NEMA/IEC Frame | 215JM |
Outlet | 2-1/2" |
Phase | 1 |
Port Rotation | 90 Increments |
Screw Material | Stainless Steel |
Seal Application | Water |
Seal Material | Mechanical Shaft, with Stainless Steel, Buna N Carbon/Ceramic Parts |
Seal Type | 10K13 |
Service Factor | 1.15 |
Shaft Material | Steel |
Type | Close Coupled |
Voltage | 230 |
Volute Material | Cast Iron |
Wetted Materials | Cast Iron, Bronze, SS, Buna N, Carbon, Ceramic |
Width | 13.187" |
Height (cm) | 59.69 |
---|---|
Length (cm) | 78.74 |
Width (cm) | 54.1 |
HS Code | 8413702090 |
---|---|
Country Of Origin | US |
Weight (kg) | 94.95 |
Please note that the item you have bought is a 115V.