Item | Straight Center Discharge Pump |
Agency Compliance | NSF 61 |
Amps | 3.5-3.4/1.7 |
Bearing Type | Ball |
Best Efficiency GPM @ PSI | 33 @ 33 |
Best Efficiency Range GPM @ Head | 30 to 34 gpm @ 80 to 75 ft. |
Cord Length | No Cord |
Cord Size | None |
Cord Type | None |
Diameter | 6" |
Duty | Continuous |
Frame | 56 |
GPM of Water @ 40 Ft. of Head | 52 |
GPM of Water @ 50 Ft. of Head | 48 |
GPM of Water @ 60 Ft. of Head | 44 |
GPM of Water @ 70 Ft. of Head | 38 |
GPM of Water @ 80 Ft. of Head | 30 |
GPM of Water @ 90 Ft. of Head | 22 |
Height | 6.25" |
Housing Material | Cast iron |
HP | 1 |
Hz | 60 |
Impeller Material | 316L Stainless Steel |
Impeller Type | Closed |
Inlet Pressure | 4 psi |
Inlet Size | 1" NPT |
Length | 12" |
Max. Case Pressure | 75 PSI |
Max. Head | 100 Ft. |
Max. Liquid Temp. | 212 Degrees F |
Max. Specific Gravity | 1.0 |
Motor Ambient Temp. Rating | 40 Degrees C |
Motor RPM | 3500 |
Motor Type | Totally Enclosed Fan-Cooled |
Outlet Size | 1-1/4" NPT |
Overload Protection | No |
Phase | 3 |
Port Rotation | 45 DegreesIncrements |
Pump Type | Straight Center Discharge Pump |
Seal Material | Carbon, Ceramic, Buna-N, 18-8 Stainless Steel |
Thermal Protection | No |
Voltage | 200 to 240/480VAC |
Wetted Materials | 18-8 Stainless Steel, Buna-N, Carbon, Ceramic |
Width | 8.5" |