-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Multipurpose Air Hose |
---|---|
Color | Black |
Cover Material | PVC |
Inside Dia. | 1/4" |
Length | 500ft. |
Max. Pressure | 300 psi |
Outside Dia. | 0.45" |
---|---|
Reinforcement | Polyester Yarn |
Safety Factor | 4:1 |
Temp. Range | -10 to 158 Degrees F |
Tube Material | PVC |
Height (cm) | 38.1 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 45.72 |
HS Code | 3917330000 |
---|---|
Country Of Origin | US |
Weight (kg) | 14.51 |
Please note that the item you have bought is a 115V.