-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Y Strainer |
---|---|
Connection | Spigot |
Material | Transparent PVC |
Max. Pressure | 150 At 68 Deg F |
Screen | PVC |
---|---|
Screen Size | 20 |
Seal | FPM |
Size | 1" |
Height (cm) | 10.67 |
---|---|
Length (cm) | 20.07 |
Width (cm) | 12.7 |
HS Code | 8421290065 |
Country Of Origin | CH |
---|---|
Weight (kg) | 0.29 |
UPC | 7612988198513 |
Please note that the item you have bought is a 115V.