Get it by Tuesday, May 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sensor |
|---|---|
| Air Cleaner Housing Material | Plastic |
| Air Cleaning Technology | Active Carbon, HEPA |
| Air Quality Sensor | No |
| Amps | 0.3A |
| Bluetooth Enabled | No |
| Control Type | On/Off Switch, Touch Screen With IAQ Display |
| Cooling Fan | No |
| Cord Length | 6 ft. |
| Dust Cadr | 263 |
| Energy Star Certified | Yes |
| Filter Change Reminder | Yes |
| Filter Efficiency | 99.97% |
| Filters Down To | 0.3 µm |
| Filters Included | HEPA |
| Filters Out | Dust, Pollen, Smoke |
| Housing Color | White |
| Housing Material | Plastic |
| Includes | (1) Filter |
| Includes Mounting Hardware | No |
| Max. Airflow | 280 CFM |
| Maximum Coverage Area | 402 sq. ft. |
|---|---|
| Maximum Noise Level | 60 dBA |
| Mounting Hardware Included | No |
| Mounting Location | Freestanding |
| Nema Plug Rating | NEMA 1-15P |
| Number Of Stages | 2 |
| Occupancy Sensor | No |
| Oscillation | 360° |
| Overall Depth | 12" |
| Overall Dia. | 12" |
| Overall Width | 12" |
| Phase | 1 |
| Pollen Cadr | 275 |
| Power Cord Length | 6 ft. |
| Primary Filter Type | HEPA |
| Smoke Cadr | 259 |
| Use Location | Room |
| Voice Activated | No |
| Voltage | 120V AC |
| Wi-fi Compatible | No |
| standard | AHAM VERIFIED, CARB COMPLIANT, ENERGY STAR CERTIFIED |
| Height (cm) | 72.39 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 15.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)