-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Combustible Gas Detector |
---|---|
Battery | AA Batteries |
Detects | Methane, Natural Gases, Coal Gases, Hexane, Propane, Ethane, Butane, Pentane, Isopropyl Alcohol, Halogenation Hydrocarbon, (Methanol, Ethanol, Butanol) Aether, Ketone (Butone, Protone), Hydrogen, Toluene, and Other Compounds, (Gasoline, Industrial Solvent |
---|---|
Indicator | Audible and Visual Indication |
Height (cm) | 26.04 |
---|---|
Length (cm) | 33.02 |
Width (cm) | 7.62 |
HS Code | 8531100045 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.98 |
UPC | 681035408803 |
Please note that the item you have bought is a 115V.