-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | LED Lamp |
---|---|
Average Bulb Life | 25,000 hr. |
Base Type | Medium Screw (E26) |
Bulb Housing | Polycarbonate |
CRI | 80.0 |
Energy Star Compliant | Yes |
Green Certification or Other Recognition | ENERGY STAR |
Indoor/Outdoor Usage | Indoor Only |
Lamp Color Temp. | 3000K |
Lamp Designation | LED13DBR40/830 |
Lamp Dia. | 5" |
Lamp Finish | Frosted |
---|---|
Lamp Type | LED |
Light Distribution | Flood |
Light Output | 3000 to 3999K, Warm White |
Lumens | 1070 |
Max. Overall Length | 6 11/32" |
Overall Lamp Shape | BR |
Type | Reflector |
Voltage | 120 |
Watts | 13.0 |
Weight (kg) | 0.3825 |
---|
Please note that the item you have bought is a 115V.