-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Quick Detachable Bushing |
---|---|
Bolt Circle Dia. | 5.625" |
Bolt Size | 9/16-12" x 3-5/8" |
Bore Bushing Series | F |
Bore Dia. | 2.5" |
---|---|
Length | 3.75" |
SAE Grade | 5 |
Taper | 3/4" Per ft. |
Height (cm) | 11.43 |
---|---|
Length (cm) | 18.03 |
Width (cm) | 18.03 |
HS Code | 8483902000 |
---|---|
Country Of Origin | US |
Weight (kg) | 6.93 |
Please note that the item you have bought is a 115V.