GATES 3L420 Standard V-Belt, 42 Inch Outside Length

Item: AK4TQK
Model: 3L420
Check Availability
Limited Availability

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$10.44/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item V-Belt
Angle 38°
Belt Back Side Smooth
Belt/slab Belt
Cogged No
Cogged/smooth Smooth
Color Black
Construction Banded
Cord Material Polyester
Depth 7/32"
Effective Length 41.9"
Material EPDM , SBR
Max. Temp. 140°F
Min. Pulley Dia. 2.546"
Min. Temp. -22°F
No. Of Ribs 1
Outside Circumference 42"
Outside Length 1064 mm , 42"
Overall Height 0.219"
Reinforced Material Flex Bonded Polyester
Resistance Features Oil Resistant
Section Size 3L
Series 8400 Series
Sided Single Sided
Static Conductive Yes
Thickness 6 mm , 6/25"
Top Width 3/8"
Type Light Duty Banded
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies