GATES 100XL037 Square Tooth Timing Belt

Item: AK4RNU
Model: 100XL037
Check Availability
Limited Availability

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9.12/unit (ex. VAT)
This product can only be shipped in multiples of 29
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Belt
Belt Back Side Smooth
Belt Height 0.09"
Belt/slab Belt
Color Black
Cover Material Nylon
End Endless
End Type Endless
Fabric Material Nylon Teeth
For Use With PowerGrip GT Sprockets
Gearbelt Series-timing Belts Powergrip Series
Height 2.29 mm
Material Neoprene , Polychloroprene
Min. Pulley Dia. 0.62"
Min. Temp. -22°F
No. Of Teeth 50
No. Of Toothed Sides 1
Operating Temp. -30°F to +180°F
Overall Length 10"
Pitch 1/5" , 5 mm
Pitch Length 10"
Reinforced Material Fiberglass
Resistance Features Oil Resistant
Section Size XL
Series 9257 Series
Sided Single Sided
Sprocket Comptab PowerGrip GT
Standard Width Yes
Static Conductive No
Temp. -30°C to +100°C , -30°F to +180°F
Tooth Height 0.05"
Tooth Profile Trapezoidal
Type Extra Light
Width 3/8"
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies