-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Piston Air Compressor/Vacuum Pump |
---|---|
Cylinder Material | Cast Iron |
Design | Rocking Piston |
Finish | Gray Paint |
Free Air CFM @ 0 In. Hg | 4.5 |
Free Air CFM @ 0 PSI | 4.5 |
Free Air CFM @ 10 In. Hg | 1.5 |
Free Air CFM @ 20 In. Hg | 0.6 |
Free Air CFM @ 20 PSI | 3.5 |
Free Air CFM @ 40 PSI | 3.1 |
Free Air CFM @ 50 PSI | 3 |
Full Load Amps | 12/6 |
HP | 1/2 |
Hz | 60 |
Inlet Size | 1/4" NPT |
Lubrication Type | Oil-Less |
Max. PSI Cont./Int. | 50/50 |
---|---|
Max. Vacuum | 27.5" Hg |
Motor Type | Capacitor Start |
Number of Cylinders | 2 |
Outlet Size | 1/4" NPT |
Overall Height | 8.88" |
Overall Length | 13 1/6" |
Overall Width | 12" |
Phase | 1 |
RPM | 1725 |
Sound Rating | 75 dBA |
Temp. Range | 32 Degrees to 104 Degrees F |
Thermal Protection | Automatic |
Valve | Stainless Steel |
Voltage | 115/230 VAC |
Height (cm) | 30.73 |
---|---|
Length (cm) | 44.45 |
Width (cm) | 37.34 |
HS Code | 8414100000 |
Country Of Origin | US |
---|---|
Weight (kg) | 16.47 |
UPC | 462003177811 |
Please note that the item you have bought is a 115V.