-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Compressor Pump |
---|---|
Compressor Type | Diaphragm |
Free Air CFM @ 0 PSI | 1.30 |
Full Load Amps | 4.0 |
HP | 1/8 |
Inlet Size | 1/8" NPT |
Max. PSI Cont./Int. | 25 |
Max. Vacuum | 22.5" Hg |
---|---|
Outlet Size | 1/8" NPT |
Overall Height | 5 11/16" |
Overall Length | 7.75" |
Overall Width | 3.5" |
Power Cord | Yes |
Voltage | 24 VDC |
Height (cm) | 19.05 |
---|---|
Length (cm) | 26.9 |
Width (cm) | 14.61 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.4525 |
UPC | 469220327210 |
Please note that the item you have bought is a 115V.