Sign In

FRIEDRICH VPASA1 Sleeve Adapter Kit Use With Vpak

In Stock
Item: AF7XKE
Model: VPASA1
Cross Ref: 22XT19

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$404.40 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Sleeve Adapter Kit
Height 41.75"
Material Sheet Metal
Voltage 4.8 VDC
Width 23"

Shipping Information

Height (cm) 12.7
Length (cm) 111.76
Width (cm) 60.96
HS Code 8415908025
Weight (kg) 9.98

Explore Products

Please note that the item you have bought is a 115V.

Agree