-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Split System Heat Pump |
---|---|
Air Flow | 588/706/824/1030 cfm |
Amps | 18.5A |
Area (Square-Ft.) | 2000 to 2500 sq. ft. |
Capacity | 36000 BTUH |
Compressor Type | Rotary |
Connectivity | WiFi Control |
Control Type | Electronic |
Control Volts | 12V DC |
Cooling Capacity | 36000 BTUH |
Dehumidification Rate | 6.8 |
Depth | 14 3/8" |
EER | 8.6 |
Fuse Amps | 35A |
Head Height | 13 5/8" |
Head Width | 50 5/8" |
Height | 31 1/4" |
---|---|
HSPF | 8.8 |
Hz | 60 Hz |
Line Length | 66 ft. |
Mounting | Wall-Mount |
Number of Speeds | 4 |
Operation Mode | Cooling/Heating |
Phase | 1 |
Refrigerant Type | R-410A |
Size | 3/8" |
Sound Level | 60 dB |
Voltage | 208/230V AC |
Warranty | 5 yr. |
Watts | 2500W |
Width | 34 7/8" |
Country Of Origin | China |
---|
Please note that the item you have bought is a 115V.