-
Select Country
- Source Now
Get it by Wednesday, Apr 29
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Door |
|---|---|
| Color | Black |
| Door Width | 46" |
| Finish | Gloss |
| Handle Type | Pull |
| Includes | Transom |
| Includes Mounting Hardware | Yes |
| Lock Type | Cylinder |
| Material | Steel |
|---|---|
| Method Of Construction | Welded |
| Opening Type | Sliding |
| Overall Height | 84" |
| Wire Diameter | 9/64" |
| Wire Mesh Opening Height | 2 1/2" |
| Wire Mesh Opening Width | 1 1/4" |
| standard | ANSI/RIA, CSA, ISO, OSHA |
| Weight (kg) | 45 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)