-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Folding Frame Tank |
---|---|
Capacity | 2000 Gallon |
Frame Material | Aluminum |
Material Type | 63 oz. Vinyl |
---|---|
Size | 19' x 7' 9" x 29" |
Country Of Origin | US |
---|
Please note that the item you have bought is a 115V.