-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | General Industrial Pump |
---|---|
Body Material | Polypropylene |
Check Valve | Buna |
Diaphragm Material | Buna |
Max. Operating PSI | 60 |
Prime in Feet | 8 |
---|---|
Self-Priming | Yes |
Type | Duplex Chamber Diaphragm |
Voltage | 115 |
Height (cm) | 11.18 |
---|---|
Length (cm) | 31.24 |
Width (cm) | 12.45 |
HS Code | 8413500050 |
---|---|
Country Of Origin | MX |
Weight (kg) | 2.385 |
Please note that the item you have bought is a 115V.