FLOJET 04105501G Pump Circulation
Item: AE2LTX
Model: 04105501G
Cross Ref: 4YD38
Send us an RFQ and we will offer a suitable alternative
Specifications
Item |
General-Purpose Pump |
Body Material |
Polypropylene |
Check Valve |
Buna |
Diaphragm Material |
Geolast |
Flow |
3.3 gpm |
Fuse Amps |
7 |
Max. Operating PSI |
25 |
Prime in Feet |
8 |
Self-Priming |
Yes |
Type |
Quad Chamber Diaphragm |
Voltage |
12 VDC |
Shipping Information
Height (cm) |
11.68 |
Length (cm) |
30.99 |
Width (cm) |
12.45 |
HS Code |
8536200040 |
Country Of Origin |
MX |
Weight (kg) |
2.06 |