Sign In

FLIR MR05-PINS2 Replacement Pins 3mm For Mfr No MR05

In Stock
Item: AH9LEF
Model: MR05-PINS2
Cross Ref: 40GT05

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$169.94 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Replacement Pins 3mm dia.

Shipping Information

Height (cm) 2.03
Length (cm) 10.16
Width (cm) 3.3
Country Of Origin CN
Weight (kg) 0.0635

Explore Products

Please note that the item you have bought is a 115V.

Agree