-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electric Operated Drum Pump |
---|---|
Action Type | Piston |
Adapter Dia. | 2" |
Adapter Material | PVC |
Adapter Type | Bung |
Discharge Tube Length | 8 ft. |
Discharge Tube Outlet ID Size | 3/4" |
Discharge Tube Outlet OD Size | 1-1/8" |
Discharge Tubing Material | EPDM |
For Use On | 55 gal. Drums and Totes |
GPM | 10 |
Height | 48" |
Housing Material | Polypropylene |
HP | 4/5 |
Hz | 60 |
Inlet Size | 2" |
Max. GPM for Oil | 26 |
Max. GPM for Water | 10 |
Max. Head | 10 to 80 ft. |
Max. Liquid Temp. | 160 Degrees F |
Max. Pressure | 35 psi |
---|---|
Max. Temp. | 160 Degrees F |
Max. Viscosity | 500 CPS |
Maximum Head | 10 to 80 ft. |
Metered | No |
Motor Enclosure | Open Drip Proof |
Motor Type | Electric Variable Speed |
Outlet Size | 3/4" Barb |
Overall Length | 60" |
pH Range | 6 to 10 |
Phase | 1 |
Pump Body Material | Polypropylene |
RPM | 3500 to 10,000 |
Seal Material | Fluoroelastomer |
Self-Priming | Yes |
Suction Tube Length | 48" |
Suction Tube Outlet O.D. Size | 2" |
Suction Tube Type | Intake Tube |
Voltage | 115 VAC |
Wetted Materials | Polypropylene, PTFE, PVDF, FKM, 316 Stainless Steel and EPDM |
Height (cm) | 21.84 |
---|---|
Length (cm) | 147.32 |
Width (cm) | 27.18 |
HS Code | 8413810040 |
Country Of Origin | US |
---|---|
Weight (kg) | 9.99 |
UPC | 461060511583 |
Please note that the item you have bought is a 115V.