-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Manual Nozzle Hose Kit |
---|---|
Diameter | 3/4" |
Hose Inside Dia. | 3/4" |
Length | 96" |
Material | EPDM, Polypropylene, Stainless Steel |
---|---|
Min. Length | 8 In. |
Used For | DEF, Chemical |
Wetted Materials | EPDM, Polypropylene, Stainless Steel |
Height (cm) | 5.08 |
---|---|
Length (cm) | 48.26 |
Width (cm) | 33.02 |
HS Code | 8481805090 |
Country Of Origin | GB |
---|---|
Weight (kg) | 1.404 |
UPC | 818257677025 |
Please note that the item you have bought is a 115V.