-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fuel Hose |
---|---|
Diameter | 3/4" |
Inlet | 3/4" NPT |
Length | 12ft. |
Material | Nitrile |
---|---|
Max. Pressure | 50 psi |
Operation | Temperature Rating -30 to 140 Deg F |
Outlet | 3/4" NPT |
Height (cm) | 6.1 |
---|---|
Length (cm) | 33.53 |
Width (cm) | 33.53 |
HS Code | 4009120050 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.845 |
UPC | 818256231976 |
Please note that the item you have bought is a 115V.