-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hand Operated Drum Pump |
---|---|
GPM | 11.5 |
Height | 13.25" |
Hose Length | 8ft. |
Housing Material | Cast iron |
Inlet Size | 1-1/4" MNPT |
Max. Viscosity | 1500 SSU |
Metered | Yes |
Outlet Size | 3/4" FNPT |
---|---|
Overall Length | 13" |
RPM | 1725 and 1425 |
Seal Material | Ceramic/Carbon |
Self-Priming | Yes |
Suction Tube Length | 22" to 40" |
Width | 6.38" |
Height (cm) | 21.84 |
---|---|
Length (cm) | 59.69 |
Width (cm) | 21.84 |
HS Code | 8413190000 |
Country Of Origin | US |
---|---|
Weight (kg) | 8.55 |
UPC | 818276252609 |
Please note that the item you have bought is a 115V.