Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Arbor Assembly |
|---|---|
| Compatible With Mfr. Model No. | 31342621206, 71700261090, 72704461120, 72704661120, 72704761120, 72705661120, 72705861120, 72705961090, 72706061090, 72706961090, 72707361090, 72725261124 |
| Cutting Depth | 3/4" |
| Product Design | Arbor Assembly 1/2" Capacity |
|---|---|
| Shank Dia. | 3/4" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 2.79 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)