-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shoulder/Back Pad |
---|---|
Color | Black |
Material | Nylon |
---|---|
Size | Universal |
Height (cm) | 8.89 |
---|---|
Length (cm) | 33.02 |
Width (cm) | 22.1 |
HS Code | 8479899898 |
---|---|
Weight (kg) | 0.23 |
Please note that the item you have bought is a 115V.