-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Construction Safety Vest |
---|---|
Color | Orange |
Material | Polyester |
---|---|
Size | S/M |
Height (cm) | 2.54 |
---|---|
Length (cm) | 40.64 |
Width (cm) | 27.94 |
HS Code | 8479899898 |
---|---|
Weight (kg) | 0.54 |
Please note that the item you have bought is a 115V.