-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Angular Contact Ball Bearing |
---|---|
ABEC Tolerance | 3 |
Bore Dia. | 50mm |
Cage Material | Glass Fiber Reinforced Polyamide |
Contact Angle (Degree) | 30 Degrees |
Dynamic Load Capacity | 93,000 N |
Max. RPM | 6500 |
---|---|
Outside Dia. | 110mm |
Static Load Capacity | 70,000 N |
Temp. Range | -68 Degrees to 248 Degrees F |
Type | Double Row |
Width | 44.4mm |
Height (cm) | 5.41 |
---|---|
Length (cm) | 13.41 |
Width (cm) | 13.41 |
HS Code | 8482105028 |
---|---|
Weight (kg) | 2.1 |
Please note that the item you have bought is a 115V.