-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Spring Pin |
---|---|
Finish | Plain |
Length | 14mm |
Material | Steel |
Nominal Diameter | 2mm |
Outside Dia. | 2mm |
---|---|
Pack Size | 50 |
System of Measurement | Metric |
Type | Coiled |
Country Of Origin | Varies |
---|
Weight (kg) | 0.0135 |
---|
Please note that the item you have bought is a 115V.