FABORY M37480.140.0001 Lock Washer, M14 Fits Bolt Size, Serrated Internal Tooth Lock, 24 mm O.D., 100PK

Item: CG8EJT
Model: M37480.140.0001
Cross Ref: 54FN59
29 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$82.40
5% off
$78.28/pkg. of 100 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Lock Washer
Color Silver
Dimensional Standards Din 6798 J
Finish Zinc Plated
Fits Bolt Size M14
For Screw Size M14
Grade Grade 350-425 HV10
Inside Dia. 15 mm
Lock Washer Type Internal Tooth Lock
Material Spring Steel
Material Grade/class Ungraded
Material Quality Standards 350-425 Hv10
Max. Thickness 1.1 mm
Outside Dia. 24 mm
System Of Measurement Metric
Thickness 1.1 mm
Type Serrated Internal Tooth Lock

Product Details

    • General Purpose

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin Varies
Weight (kg) 0.2282

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies