Flat Shipping at $65.99

FABORY M01200.100.0170 Hex Head Cap Screw, M10x1.5 Thread Size, Steel, 170 mm Lg., 6.4 mm Head Ht., 25PK

Item: CG8BYJ
Model: M01200.100.0170
Cross Ref: 38CJ53
Check Availability
In Stock

Get it by Wednesday, Nov 18

$65.99 Flat Shipping $65.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$68.34
5% off
$64.92/pkg. of 25 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Hex Head Cap Screw
Class Class 8.8
Drive Hex
Fastener Length 170 mm
Finish Zinc Plated
Grade Non Graded
Hardness Rockwell C22
Head Height 6.4 mm
Head Style Hex
Head Type Hex
Head Width 17 mm
Hex Head Cap Screw Type Hex Head Cap Screw
Length 170 mm
Material Steel
Material Grade/class Class 8.8
Max. Temp. 302°F
Min. Temp. -58°F
Min. Thread Length 32 mm
Overall Length 170 mm
Rockwell Hardness Hrc22
System Of Measurement Metric
Tensile Strength 116000 psi
Thread Direction Right Hand
Thread Length 32 mm
Thread Size M10 x 1.5
Thread Style Partially Threaded
Thread Type Coarse

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin Varies
Weight (kg) 2.9516

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies